Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Abrasive Flap Wheel
- Mfr # 7010362143
- Zoro # G925075227
product price:Â
$
2,776.99
/ea
Key Features
Shank Size
2 in
Backing Weight
X
Flap Width
10 in
Backing Material
Polyester/Cotton
Connector Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010362143
- Zoro #
- G925075227
- UPC #
- 0051141241265
- Country of Origin
- Mexico
Dimensions
- Shank Size
- 2 in
- Flap Width
- 10 in
- Connector Size
- 2 in
- Overall Diameter
- 16 in
Details
- Backing Weight
- X
- Backing Material
- Polyester/Cotton
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Wood
- Item
- Abrasive Drum
- Abrasive Type
- Coated
- Maximum Operating Speed
- 1,400 RPM
- Connector Type
- Unthreaded Hole
- Mount Type
- Mounted
- Resistance Properties
- Chemical, Load, Heat
- Grit
- 80
- Shank Type
- Straight
- Abrasive Material
- Ceramic
- Series
- 741A
Description
Abrasive Drum, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Polyester/Cotton, Backing Weight X, Grit 80, Series 741A, Flap Width 10 in, Maximum Operating Speed 1,400 RPM, Shank Size 2 in, Overall Diameter 16 in, Grade Not Applicable, Shank Type Straight, Resistance Properties Chemical, Load, Heat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.