Abrasive Hand Sheet PK50
- Mfr # 7000042501
- Zoro # G615356308
product price:Â
$
75.79
/pk of 50, $1.52/ea
Key Features
Grit
1000
Backing Material
Paper
Grade
Fine
Series
401Q
Backing Weight
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000042501
- Zoro #
- G615356308
- UPC #
- 00051144020218
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Item
- Sandpaper Sheet
- Grit
- 1000
- Backing Material
- Paper
- Grade
- Fine
- Series
- 401Q
- Backing Weight
- A
- Abrasive Type
- Coated
- Resistance Properties
- Water
- Color
- Black
- Abrasive Material
- Silicon Carbide
- Coating Coverage
- Open
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Drywall, Gel Coat, Nickel, Paint, Plastic, Primer, Sealer, Stainless Steel, Steel
- Wire Color
- Black
Description
Abrasive Hand Sheet Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.