Shop 3M
See all product information
Create Account
ABRASIVE HOOKIT SHEETS P1200 PN343425, 25PK
- Mfr # 7100010568
- Zoro # G912339592
product price:Â
$
113.99
/pk of 25, $4.56/ea
Free Shipping & Returns
Key Features
Backing Material
Film
Width
5.5 in
Application
Paint Defect Removal
Length
6.8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100010568
- Zoro #
- G912339592
- UPC #
- -
- Country of Origin
- United States
- Grit
- P1200
- Backing Material
- Film
- Application
- Paint Defect Removal
- Abrasive Material
- Aluminum Oxide
- Attachment Type
- Hook & Loop
- Product Form
- Sheet
- Vacuum Support
- No
- Color
- Purple
Dimensions
- Width
- 5.5 in
- Length
- 6.8 in
Description
The 3MTM HookitTM Flexible Abrasive Hand Sheet 270J feature a very thin, extremely flexible film backing that conforms effortlessly to tools and contoured surfaces. A softer, closer feel helps you minimize burn-through for longer sheet life and to achieve more refined finishes. And HookitTM sheets can be quickly wrapped around accessory pads or attached to tools for total versatility. FLEXIBLE: P1200-grade sheets deliver the cut and performance of a traditional abrasive with a greater ability to follow vehicle contoursVERSATILE: Use for machine sanding or wrap around hand sanding tools to access hard-to-reach placesWET OR DRY: Can be used for wet or dry sanding and removing dust nibs and surface textureATTACHABLE: 3MTM Hook-It backing means these hand sheets also attach to hook and loop blocks and sandersCOLOR CODED: Face-side color system makes it easy to identify sheets for the sanding processWIDE GRADE RANGE: 3MTM Flexible Abrasives are available in grades P400 to P1500 in both sheets and discsINCLUDES ACCESSORY: Comes with one hand sanding pad per box
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.