Zoro Homepage

Abrasive Organizer 02500, 33 in x 31 in, 1/Case

  • Mfr # 2500

  • Zoro # G115796895


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
31 in
Overall Width
33 in
Overall Height
31 in
Lock Type
Padlock
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500
Zoro #
G115796895
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 in
Overall Width
33 in
Overall Height
31 in

Details

Lock Type
Padlock
Number of Shelves
4
Cabinet Material
steel
Door Type
swinging

Description

The 3M Abrasive Organizer helps automotive repair professionals keep 3M abrasives and other sanding supplies clean, organized and always within reach. Made from sturdy 24-gauge steel, this cabinet features swinging doors that close in the center and a locking clasp for your own secure padlock. One fixed shelf and three adjustable shelves provide flexibility for individual shop applications.


  • Powerfully displays affiliation with trusted 3MTM brand
  • Fits in anywhere in the shop – suitable for hanging on walls or placement on shelves
  • 24-gauge steel construction resists dents and dings
  • Includes locking clasp for padlock so users can keep products secure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.