Zoro Homepage
This item is Discontinued.
3M Abrasive Roll, 1" W x 150 ft. L, P180, PK5 60440106825

Abrasive Roll, 1" W x 150 ft. L, P180, PK5 (Discontinued)

  • Mfr # 60440106825
  • Zoro # G5869997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440106825
Zoro #
G5869997
UPC #
051115197888
Country of Origin
Unknown

Dimensions

Width
1"
Length
150 ft.

Details

Grit
180
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Grade
Very Fine
Series
314D
Backing Weight
J
Color
Orange
Item
Abrasive Roll

Description

Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Orange, Grade Very Fine, Grit 180, Series 314D, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.