Zoro Homepage

Abrasive Roll, 4" W x 150 ft. L, 15G, PK4

  • Mfr # 60200005654

  • Zoro # G5970605


product price: $874.99
/pk 4, $218.75/ea
Free Shipping & Returns

Key Features

Overall Length
150 ft
Overall Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60200005654
Zoro #
G5970605
UPC #
051144140565
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
4 in
Length
150 ft
Width
4 in

Details

Item
Microfinishing Film Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Coarse
Grit
15
Backing Material
Polyester Film
Backing Weight
3 mil
Series
362L
Color
Orange
Resistance Properties
Emulsions, Oil, Water

Description

Microfinishing Film Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester Film, Backing Weight 3 mil, Color Orange, Grade Extra Coarse, Grit 15 micronm, Series 362L, Overall Length 150 ft, Overall Width 4 in, Resistance Properties Emulsions, Oil, Water, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.