Shop 3M
See all product information
Create Account
Abrasive Roll, Blue, 90 ft L, Paper
- Mfr # 36220
- Zoro # G0388593
product price:Â
$
49.95
/ea
Sold in multiples of 5 for
$249.75
Key Features
Grit
150
Backing Material
Paper
Width
2-3/4"
Length
30 yd.
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36220
- Zoro #
- G0388593
- UPC #
- 00051131362208
- Country of Origin
- Canada
- Item
- Abrasive Sheet Roll
- Grit
- 150
- Backing Material
- Paper
- Grade
- Medium
- Series
- 321U
- Backing Weight
- C
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Vacuum Hole Design
- No Hole
- Color
- Blue
- Attachment Type
- PSA
- Vacuum Holes
- Non-Vacuum
- Coating Coverage
- Open
- Product Type
- Sandpaper Roll
- Resistance Properties
- Heat, Tear, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Drywall, Filler, Nickel, Paint, Plastic, Primer, Putty, Rubber, Sealer, Stainless Steel, Steel
- Wire Color
- Blue
Dimensions
- Width
- 2-3/4"
- Length
- 30 yd.
- Overall Width
- 2 3/4 in
- Overall Length
- 90 ft
- Wire Rope Length
- 90 ft
Description
Abrasive Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Open, Color Blue, Grade Medium, Grit 150, Series 321U, Overall Length 90 ft, Overall Width 2 3/4 in, Resistance Properties Heat, Tear, Wear, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.