Zoro Homepage

Abrasive Rubbing Compound, 7.5 to 9.0 pH

  • Mfr # 36060

  • Zoro # G1996121


product price: $60.29
/ea

Key Features

Container Type
Bottle
Type
Liquid
Appearance
Liquid
pH
7.5 to 9.0
VOC Content
16.2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36060
Zoro #
G1996121
UPC #
00051131360600
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Abrasive Rubbing Compound
Container Type
Bottle
Type
Liquid
Appearance
Liquid
pH
7.5 to 9.0
VOC Content
16.2%
For Use With
Vehicles
Color
White
Standards
VOC Compliant
Features
VOC Content Weight Percentage
16.2 %
Series
Perfect-It EX AC Rubbing Compound
Minimum pH Level
7.5
Product Form
Liquid
Application Method
Buffer
Product Type
Compound
Maximum pH Level
9

Description

Abrasive Rubbing Compound, Product Type Compound, Series Perfect-It EX AC Rubbing Compound, Container Type Bottle, Container Size 1 qt, Product Form Liquid, Color White, VOC Content Weight Percentage 16.2 Percent, Standards VOC Compliant, Application Method Buffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.