
Abrasive Sanding Disc, 8, P800, PK250.
Mfr # 281W
Zoro # G805817886
product price: $1,111.99
/pk 250, $4.45/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grit
P800
Backing Material
Fibre
Color
Black
Style
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281W
Zoro #
G805817886
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
8 Inch
Details
Item
Cloth Disc
Abrasive Material
Aluminum Oxide
Grit
P800
Backing Material
Fibre
Color
Black
Style
Disc
Description
Cloth Disc, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.