Abrasive Sheet, 02045, 2500, 5 1/2 x 9 in, 5PK
- Mfr # 401Q
- Zoro # G715783394
product price:Â
$
341.99
/pk of 5, $68.40/ea
Free Shipping & Returns
Key Features
Backing Material
Paper
Width
5-1/2 in
Length
9 in
Backing Weight
A Weight
Attachment Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401Q
- Zoro #
- G715783394
- UPC #
- -
- Country of Origin
- United States
- Grit
- 2500
- Backing Material
- Paper
- Backing Weight
- A Weight
- Attachment Type
- None
- Abrasive Material
- Silicon Carbide
- Color
- Black
- Application
- Paint Defect Removal
- Sanding Type
- Wet/Dry
- Vacuum Support
- No
- Item Type
- Sheet
- Sanding Method
- Hand; Machine
- Performance Level
- Best
Dimensions
- Width
- 5-1/2 in
- Length
- 9 in
Description
3M Wetordry Abrasive Sheet 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body wet sanding and paint finishing. It combines a durable, waterproof A-weight paper backing and 3M's fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. And a range of grades up to 3000 grit allows for superior results.
- Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
- Waterproof backing supports wet applications for decreased loading and a faster cut
- Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
- Range of fine grades from 1000 up to 3000 for the most professional results
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.