Shop 3M
See all product information
Create Account
Abrasive Sheet, 02625, 2500, heavy duty, 5 1/2 in x 9 in, 5PK
- Mfr # 434Q
- Zoro # G315782971
product price:Â
$
341.99
/pk of 5, $68.40/ea
Free Shipping & Returns
Key Features
Grit
2500
Width
5-1/2 in
Length
9 in
Backing Weight
C
Attachment Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 434Q
- Zoro #
- G315782971
- UPC #
- -
- Country of Origin
- United States
- Grit
- 2500
- Backing Weight
- C
- Attachment Type
- None
- Color
- Black
- Abrasive Material
- Silicon Carbide
- Sanding Method
- Hand; Machine
- Item Type
- Sheet
- Vacuum Support
- No
- Application
- Clear Coat Blending, Paint Defect Removal, Paint Finishing
- Performance Level
- Better
- Sanding Type
- Wet/Dry
Dimensions
- Width
- 5-1/2 in
- Length
- 9 in
Description
The 3M Wetordry Abrasive Sheet 434Q is built for very light sanding on often delicate automotive paint surfaces. Sharp silicon carbide mineral abrasive provides consistent sanding patterns without heavy pressure. Durable C-weight paper holds up during wet sanding. This sheet is ideal for creating excellent finishes on fully cured, hard-to-compound clear coats and on dark-colored paint.
- Our highest-quality 3M abrasive for wet sanding
- Silicon carbide mineral abrasive provides a refined cut without heavy manual pressure
- Durable C-weight backing holds up with less curling
- Suitable for wet or dry sanding
- Ideal for jobs requiring very light sanding such as fully cured clear coat or dark-colored paint
- Ideal for jobs requiring very light sanding such as fully cured clear coat or dark-colored paint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.