
ABRASIVE SHEET, 11 IN L X 9 IN W, 240 GRIT, VERY FINE GRADE, SILICON CARBIDE, 50PK
Mfr # 7000118294
Zoro # G322802976
product price:Â $96.29
/pk 50, $1.93/ea
Free Shipping & Returns
Key Features
Length
11.25 in
Width
11 in
Height
0.01 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000118294
Zoro #
G322802976
UPC #
00051144020065
Country of Origin
United States
Dimensions
Length
11.25 in
Width
11 in
Height
0.01 in
Details
Color
Black
Item
Coated Abrasive Sheets
Description
3M WETORDRY ABRASIVE SHEET 413Q IS AN ABRASIVE SANDING PAPER CONSTRUCTED ON A LIGHT, A-WEIGHT PAPER BACKING AND FEATURES A WATERPROOF RESIN BONDING TO HELP PREVENT HEAT BUILDUP. THE SILICON CARBIDE ABRASIVE AND WATERPROOF BACKING MAKE THIS PAPER AN IDEAL PRODUCT FOR SANDING APPLICATIONS SUCH AS PAINT PREP, SANDING, SEALER SANDING, AND SOLID SURFACE FINISHING.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.