Shop 3M
See all product information
Create Account
ABRASIVE SHEET, 11 IN L X 9 IN W, 400 GRIT, SUPER FINE GRADE, SILICON CARBIDE, 50PK
- Mfr # 7000000318
- Zoro # G522805005
product price:Â
$
96.29
/pk of 50, $1.93/ea
Key Features
Width
11 in
Length
11 in
Color
Black
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000000318
- Zoro #
- G522805005
- UPC #
- 00051144020027
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 0.01 in
Details
- Item
- Coated Abrasive Sheets
- Color
- Black
Description
3M WETORDRY ABRASIVE SHEET 413Q IS AN ABRASIVE SANDING PAPER CONSTRUCTED ON A LIGHT, A-WEIGHT PAPER BACKING AND FEATURES A WATERPROOF RESIN BONDING TO HELP PREVENT HEAT BUILDUP. THE SILICON CARBIDE ABRASIVE AND WATERPROOF BACKING MAKE THIS PAPER AN IDEAL PRODUCT FOR SANDING APPLICATIONS SUCH AS PAINT PREP, SANDING, SEALER SANDING, AND SOLID SURFACE FINISHING.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.