Abrasive Sheet 431Q, 10713, 400, 3 2/3 in x 9 in, 1000PK
- Mfr # 413Q
- Zoro # G815782921
product price:Â
$
567.99
/pk of 1000, $0.57/ea
Free Shipping & Returns
Key Features
Width
3-2/3 in
Length
9 in
Backing Weight
A Weight
Color
Black
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413Q
- Zoro #
- G815782921
- UPC #
- -
- Country of Origin
- United States
- Grit
- 400
- Backing Weight
- A Weight
- Color
- Black
- Abrasive Material
- Silicon Carbide
- Sanding Type
- Wet/Dry
- Application
- Sanding, Surface Preparation, Wet Or Dry Sanding
- Item Type
- Sheet
- Performance Level
- Better
Dimensions
- Width
- 3-2/3 in
- Length
- 9 in
Description
3M Wetordry Abrasive Sheet 413Q is an abrasive sanding paper constructed on a light, A-weight paper backing and features a waterproof resin bonding to help prevent heat buildup. The silicon carbide abrasive and waterproof backing make this paper an ideal product for sanding applications such as paint prep, sanding, sealer sanding, and solid surface finishing.
- Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
- Light, A-weight paper backing offers excellent flexibility in hands-on applications
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Waterproof material allows for easy debris removal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.