Zoro Homepage

Abrasive Sheet, 5-1/2"x9", 1500Grit, PK250

  • Mfr # 02623

  • Zoro # G6772110


product price: $279.99
/pk 250, $1.12/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
5-1/2"
Length
9"
Grade
Fine
Series
434Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02623
Zoro #
G6772110
UPC #
00051131026230
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
9"

Details

Item
Abrasive Sheet
Grit
1500
Backing Material
Paper
Grade
Fine
Series
434Q
Backing Weight
C
Abrasive Material
Silicon Carbide
Color
Black

Description

Abrasive Sheet,5-1/2 In.x9 In.,1500Grit,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.