Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Sheet PK25

  • Mfr # 7100010553

  • Zoro # G815316799


product price: $94.19
/pk 25, $3.77/ea
Sold in multiples of 5 for $470.95
Free Shipping & Returns

Key Features

Backing Material
Film
Grade
Medium
Series
270J
Backing Weight
Y
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100010553
Zoro #
G815316799
UPC #
00051131343375
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Overall Length
6 13/16 in

Details

Item
Abrasive Sheet
Grit
P400
Backing Material
Film
Grade
Medium
Series
270J
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Green
Attachment Type
Hook-and-Loop
Coating Coverage
Open
Resistance Properties
Clog

Description

Abrasive Sheet Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.