
Abrasive Sheet PK25
Mfr # 7100010567
Zoro # G415316823
product price: $94.19
/pk 25, $3.77/eaSold in multiples of 5 for $470.95
Free Shipping & Returns
Key Features
Grit
P800
Backing Material
Film
Grade
Fine
Series
270J
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100010567
Zoro #
G415316823
UPC #
00051131343405
Country of Origin
United States
Dimensions
Overall Length
6 13/16 in
Overall Width
5 1/2 in
Details
Item
Abrasive Sheet
Grit
P800
Backing Material
Film
Grade
Fine
Series
270J
Backing Weight
Y
Abrasive Type
Coated
Color
Brown
Abrasive Material
Aluminum Oxide
Attachment Type
Hook-and-Loop
Resistance Properties
Clog
Coating Coverage
Open
Description
Abrasive Sheet Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.