Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Sheet, Coated, Grit 80, PK25

  • Mfr # 7100373360

  • Zoro # G122460659


product price: $35.35
/pk 25, $1.41/ea
Sold in multiples of 5 for $176.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100373360
Zoro #
G122460659
UPC #
0068060063892
Country of Origin
Cameroon

Description

Abrasive Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Not Applicable, Grit 80, Series 288U, Overall Length 16 1/2 in, Overall Width 2 3/4 in, Resistance Properties Clog, Attachment Type PSA, Color Gold, Grade Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.