Abrasive Sheet PK50
- Mfr # 7000028324
- Zoro # G015316919
product price:Â
$
101.99
/pk of 50, $2.04/ea
Sold in multiples of 5Â pks for
$509.95
Free Shipping & Returns
Key Features
Backing Material
Paper
Grade
Fine
Series
213Q
Backing Weight
A
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000028324
- Zoro #
- G015316919
- UPC #
- 00051131020351
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Sandpaper Sheet
- Grit
- P800
- Backing Material
- Paper
- Grade
- Fine
- Series
- 213Q
- Backing Weight
- A
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Color
- Black
- Resistance Properties
- Clog
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Drywall, Gel Coat, Nickel, Paint, Plastic, Primer, Sealer, Stainless Steel, Steel
- Wire Color
- Black
Description
Abrasive Sheet Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.