Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper Roll, Grit 120, Coated, Gold

  • Mfr # 7100373233

  • Zoro # G622460623


product price: $68.39
/ea

Key Features

Backing Material
Paper
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Closed Coat
Overall Width
2.75 in
Overall Length
30.0 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100373233
Zoro #
G622460623
UPC #
0068060063649
Country of Origin
Cameroon

Dimensions

Overall Width
2.75 in
Overall Length
30.0 yd

Details

Backing Material
Paper
Grit
120
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Closed Coat
Color
Gold
Backing Weight
C

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Gold, Grade Not Applicable, Grit 120, Series 288U, Overall Length 30 yd, Overall Width 2 3/4 in, Resistance Properties Clog, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.