Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Sheet Roll, Blue, PK4

  • Mfr # 36195

  • Zoro # G611974636


product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns

Key Features

Backing Material
Brushed nylon loop
Abrasive Material
Ceramic Aluminum Oxide
Grit
320
Overall Length
13 Linear Yard
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36195
Zoro #
G611974636
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
13 Linear Yard
Overall Width
2.75 Inch

Details

Backing Material
Brushed nylon loop
Abrasive Material
Ceramic Aluminum Oxide
Grit
320
Color
Blue

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.