Abrasive Utility Roll, Grit 240, Blue
Mfr # 7100215728
Zoro # G808656154
product price: $51.49
/eaSold in multiples of 5 for $257.45
Key Features
Overall Length
90 ft
Overall Width
2 3/4 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100215728
Zoro #
G808656154
UPC #
00051131362239
Country of Origin
Canada
Dimensions
Overall Length
90 ft
Overall Width
2 3/4 in
Details
Item
Abrasive Utility Roll
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
240
Backing Material
Paper
Backing Weight
C
Series
321U
Color
Blue
Vacuum Hole Design
Non-Vacuum
Coating Coverage
Closed
Vacuum Holes
Non-Vacuum
Attachment Type
PSA
Product Type
Sandpaper Roll
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Blue, Grit 240, Series 321U, Overall Length 90 ft, Overall Width 2 3/4 in, Resistance Properties Not Applicable, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.