Shop 3M ABRASIVES
See all product information
Create Account
09930, Pneumatic Applicator, 200mL, 1/CV
- Mfr # 7100249137
- Zoro # G716572492
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Application
Material Application, Mixing
Color
Black
Power Source
Air Powered
For Container Type
Cartridge
Mix Ratios
1:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100249137
- Zoro #
- G716572492
- UPC #
- 00051131388499
- Country of Origin
- United Kingdom
- Item
- Epoxy Applicator
- Application
- Material Application, Mixing
- Color
- Black
- Power Source
- Air Powered
- For Container Type
- Cartridge
- Mix Ratios
- 1:1
- Frame Style
- Enclosed
- Grip
- Pistol
- Duty Rating
- Light Duty
- Power Source - TS Only
- Air Powered
- Power Source - old
- Air Powered
Dimensions
- For Container Size
- 7.03 fl oz
Description
M 09930
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.