This item is Discontinued.

3M Abrasives 3M Abrasive 405-051111-91846 3M Cloth Gaffers Tape 6910 Black 1 in. x 60 Yd 12.0 Mil 405-051111-91846

This item is Discontinued.

3M Abrasives

3M Abrasive 405-051111-91846 3M Cloth Gaffers Tape 6910 Black 1 in. x 60 Yd 12.0 Mil (Discontinued)

Mfr # 405-051111-91846
Zoro # G204008649
Country of Origin United States
Category Duct Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405-051111-91846
Zoro #
G204008649
UPC #
-
Country of Origin
United States

Description

Features
  • Easy tear.
  • High strength, conformable and moisture resistant backing.
  • Low light reflectance backing for entertainment and video productions.
  • Vinyl coated cloth tape with a rubber adhesive for use in the entertainment industry as gaffers tape where light reflection is a concern
Specification
  • Width - 1 in.
  • Length - 60 yd.
  • Thickness - 12 mil.
  • Color - Black
  • Applications - Bundling, Protecting, Sealing, Splicing
  • Elongation - 5 %, 5 % [Min]
  • Tensile Strength - 45 Psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.