This item is Discontinued.

3M Abrasives 3M Abrasive 405-051138-67535 Reflective Tape - Roll Of 50 Yards 405-051138-67535

This item is Discontinued.

3M Abrasives

3M Abrasive 405-051138-67535 Reflective Tape - Roll Of 50 Yards (Discontinued)

Mfr # 405-051138-67535
Zoro # G804009602
UPC # 51138675356
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405-051138-67535
Zoro #
G804009602
UPC #
51138675356
Country of Origin
United States

Description

50-yard roll of 2in. reflective tape with alternating red and white pattern. U.S.A. Tape Type Reflective, Dimensions L ft. x W in. 150 x 2, Color Red/Gray, Adhesive Backing Yes. High performance adhesion including application in low temperatures User friendly application with easy release liner Complies with Federal Motor Vehicle Safety Standard 108 and is certified DOT-C2 Durable resists weather, dirt and aging Noncorroding Designed to mark the side and rear perimeter of trucks and trailers for enhanced visibility and detection Highly reflective, even up to 90 angle All material is edge sealed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.