Zoro Homepage

Adhesive Remover, 5 gal, Pail

  • Mfr # 7000045720

  • Zoro # G914811027


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
VOC Content
100%
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Biodegradable
No
Flash Point
-42 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045720
Zoro #
G914811027
UPC #
00051131380813
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Adhesive Remover
Container Type
Pail
VOC Content
100%
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Biodegradable
No
Flash Point
-42 Degrees F
Removes
Adhesive
Fragrance
Unscented
Nonflammable
No
Net Weight
9 lb
Surfaces for Use On
Glass or Vinyl, Painted Surface
Recommended Dilution
Ready to Use
NSF Rating
Not Rated
Base Formula
Chemical Based Solvent

Description

Adhesive Remover

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.