Zoro Homepage

Booth Coating

  • Mfr # 7000028421

  • Zoro # G016314037


product price: $122.99
/ea
Sold in multiples of 4 for $491.96
Free Shipping & Returns

Key Features

Standards
OSHA 29 CFR 1910.1200
Features
Fast Drying
Color
Transparent
Container Size
3.8 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028421
Zoro #
G016314037
UPC #
00051131068391
Country of Origin
United States

Dimensions

Container Size
3.8 L

Details

Standards
OSHA 29 CFR 1910.1200
Features
Fast Drying
Item
Booth Coating
Color
Transparent

Description

Booth Coating

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.