Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 1184F, Purple
Mfr # 1184F
Zoro # G508538835
product price:Â $19.49
/ea
Sold in multiples of 200 for $3,898.00
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
1184F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1184F
Zoro #
G508538835
UPC #
00638060627945
Country of Origin
United States
Dimensions
Overall Length
90 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
1184F
Color
Purple
Backing Material
Polyester
Backing Weight
YF
Flexibility Type
Single
Bond Type
Resin
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Coarse, Overall Length 90 in, Overall Width 1 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.