Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 784F, Red

  • Mfr # 7010512292

  • Zoro # G608413384


product price:  $1,210.99
/pk 25, $48.44/ea
Sold in multiples of 2 for $2,421.98
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
784F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010512292
Zoro #
G608413384
UPC #
00638060683910
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
784F
Color
Red
Backing Material
Cloth
Backing Weight
YF
Resistance Properties
Heat, Water
Flexibility Type
Single
Bond Type
Resin
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 784F, Grade Coarse, Overall Length 132 in, Overall Width 4 in, Resistance Properties Heat, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Red, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.