Zoro Homepage

Compounding Pad

  • Mfr # 7100145244

  • Zoro # G116572382


product price: $34.49
/ea
Sold in multiples of 6 for $206.94

Key Features

Compatible Surface Material
Aluminum, Paint
Product Type
Pad
Center Hole Diameter
5/8 in
Texture
Smooth
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100145244
Zoro #
G116572382
UPC #
00051131057111
Country of Origin
Panama

Dimensions

Center Hole Diameter
5/8 in
Outside Diameter
9 in

Details

Compatible Surface Material
Aluminum, Paint
Product Type
Pad
Texture
Smooth
Color
Beige
Compatible Tool Type
Polisher
Item
Compounding Pad
Features
Attachment
Unthreaded Center Hole
Material
Wool
Application
Compounding
Maximum Speed
2,000 RPM

Description

Compounding Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.