
Dent Finishing Glaze
Mfr # 7000120077
Zoro # G015699852
product price: $76.99
/eaSold in multiples of 6 for $461.94
Free Shipping & Returns
Key Features
Flash Point
88 Degrees F
Container Size
276 mL
Features
Fragrance
Pungent Styrene
Product Type
Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120077
Zoro #
G015699852
UPC #
00051131058576
Country of Origin
United States
Dimensions
Container Size
276 mL
Details
Flash Point
88 Degrees F
Features
Fragrance
Pungent Styrene
Product Type
Compound
Standards
OSHA 29 CFR 1910.1200
VOC Content Weight
274 g/L
Color
Tan
Item
Dent Finishing Glaze
Product Form
Paste
VOC Content Weight Percentage
29.1 %
Description
Dent Finishing Glaze
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.