
Dirt Trap Protection Material
Mfr # 7100133779
Zoro # G915316798
product price: $95.79
/eaSold in multiples of 6 for $574.74
Free Shipping & Returns
Key Features
Length
300 ft
Width
4 in
Material
Non-woven Surface Protective
Color
White
Product Type
Dirt Trap Protection Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100133779
Zoro #
G915316798
UPC #
00051131368491
Country of Origin
United States
Dimensions
Length
300 ft
Width
4 in
Details
Item
Dirt Trap Protection Material
Material
Non-woven Surface Protective
Color
White
Product Type
Dirt Trap Protection Material
Product Form
Roll
Compatible Surface Type
Floors, Walls
Adhesive Backing
Adhesive Backed
Backing Construction
Non Woven
For Use With
Paint
Application
Paint Application; Paint Preparation; Surface Protection
Leak-Resistant
No
Recyclable
No
Slip-Resistant
Yes
Fire-Resistant
No
Description
Dirt Trap Protection Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.