Shop 3M ABRASIVES
See all product information
Create Account
Dynamic Mixing System Nozzle, Opaque, 12 PK
- Mfr # 7000120110
- Zoro # G615316876
product price:Â
$
17.29
/pk of 12, $1.44/ea
Sold in multiples of 6Â pks for
$103.74
Key Features
Material
Plastic
For Use With
Adhesives, Fillers, Glazes, Sealants
Color
Opaque
Connection Type
Threaded
Nozzle Type
Smooth Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000120110
- Zoro #
- G615316876
- UPC #
- 00076308582074
- Country of Origin
- United States
- Item
- Dynamic Mixing System Nozzle
- Material
- Plastic
- For Use With
- Adhesives, Fillers, Glazes, Sealants
- Color
- Opaque
- Connection Type
- Threaded
- Nozzle Type
- Smooth Taper
- Series
- Dynamic Mixing System
- Features
- Active Mixing Action Thoroughly Blends Materials for Precision Mixing Every Time, No Hand Mixing is Needed for Fillers and Glazes, Short Length Limits Material Left Inside the Nozzle
- Product Type
- Extension
- Compatible Mfr Part Number
- 55847
- Shell Material
- Plastic
- Wire Color
- Opaque
- Compatible Product Type
- Adhesives, Fillers, Glazes, Sealants
- Traction Material
- Plastic
Dimensions
- Fits Chest Size
- Active Mixing Action Thoroughly Blends Materials for Precision Mixing Every Time, No Hand Mixing is Needed for Fillers and Glazes, Short Length Limits Material Left Inside the Nozzle
Description
Mixing System Nozzle Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.