
Dynamic Mixing System Nozzle, Purple, 1:1, 2:1 Mixing Ratio, 50 PK
Mfr # 7000119977
Zoro # G815316881
product price: $146.99
/pk 50, $2.94/ea
Sold in multiples of 6 for $881.94
Free Shipping & Returns
Key Features
Mixing Ratio
1:1, 2:1
Material
Plastic
For Use With
Adhesives, Fillers, Glazes, Sealants
Color
Purple
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119977
Zoro #
G815316881
UPC #
00076308558475
Country of Origin
United States
Details
Item
Dynamic Mixing System Nozzle
Mixing Ratio
1:1, 2:1
Material
Plastic
For Use With
Adhesives, Fillers, Glazes, Sealants
Color
Purple
Connection Type
Threaded
Nozzle Type
Stepped Taper
Compatible Mfr Part Number
55887, 58115, 58207, 58308
Features
Active Mixing Action Thoroughly Blends Materials for Precision Mixing Every Time, No Hand Mixing is Needed for Fillers and Glazes, Short Length Limits Material Left Inside the Nozzle
Product Type
Mixing Tip
Series
Dynamic Mixing System
Description
Mixing System Nozzle Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.