Zoro Homepage

File Belt Sander

  • Mfr # 7100110952

  • Zoro # G615193781


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2 lb
Tool Length
15 1/8 in
Belt Width
1/2 in
Maximum Motor Speed
17,000 RPM
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100110952
Zoro #
G615193781
UPC #
00051131335752
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
15 1/8 in
Belt Width
1/2 in
Tool Height
2 7/8 in
Tool Width
3 3/4 in
Belt Length
18 in

Details

Item
File Belt Sander
Tool Weight
2 lb
Maximum Motor Speed
17,000 RPM
Number of Speeds
1
Belt Speed
4,100 SFPM
Horsepower
0.6 hp
Dust Collection Type Included
None
Power Source
Air-Powered

Description

File Belt Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.