Zoro Homepage

File Belt Sander Contact Arm

  • Mfr # 7100132681

  • Zoro # G516572425


product price: $44.19
/ea
Sold in multiples of 10 for $441.90

Key Features

Wheel Material
Rubber
Platen Pad Density
Hard
Includes
Rubber Contact Wheel
Belt Width
1/2 in
Compatible Tool Series
3M File Belt Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100132681
Zoro #
G516572425
UPC #
00051131335882
Country of Origin
Taiwan, Province of China

Dimensions

Belt Width
1/2 in

Details

Wheel Material
Rubber
Item
File Belt Sander Contact Arm
Platen Pad Density
Hard
Includes
Rubber Contact Wheel
Compatible Tool Series
3M File Belt Sander

Description

File Belt Sander Contact Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.