Zoro Homepage

Glass Polishing Compound

  • Mfr # 60150

  • Zoro # G313355603


product price: $76.65
/ea
Sold in multiples of 6 for $459.90
Free Shipping & Returns

Key Features

Color
White
Container Type
Bottle
Primary Material Application
Glass
Container Size
0.26 gal
Compatible Buffing Wheel Type
Foam Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60150
Zoro #
G313355603
UPC #
00051111610091
Country of Origin
Georgia

Dimensions

Container Size
0.26 gal

Details

Item
Glass Polishing Compound
Color
White
Container Type
Bottle
Primary Material Application
Glass
Compatible Buffing Wheel Type
Foam Pad
Solution Type
Water

Description

Glass Polishing Compound, Color White, Container Size 0.26 gal, Container Type Bottle, Grit Not Applicable, Grade Not Applicable, Primary Material Application Glass, Compatible Buffing Wheel Type Foam Pad, Product Type Polish, Solution Type Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.