Zoro Homepage

GP Adhesive Cleaner, 15 oz, Can

  • Mfr # 7000045467

  • Zoro # G315581253


product price: $21.69
/ea
Sold in multiples of 12 for $260.28

Key Features

Flash Point
-42 Degrees F
Removes
Adhesive
Net Weight
15 oz
Cleaner Form
Liquid
Container Size
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045467
Zoro #
G315581253
UPC #
00051135089873
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Flash Point
-42 Degrees F
Removes
Adhesive
Net Weight
15 oz
Cleaner Form
Liquid
Container Type
Aerosol Spray Can
Nonflammable
No
Biodegradable
No
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Item
Adhesive Remover
VOC Content
100%
Base Formula
Chemical Based Solvent
Surfaces for Use On
Fabric, Painted Surface, Vinyl
Fragrance
Unscented
Recommended Dilution
Ready to Use
NSF Rating
Not Rated

Description

GP Adhesive Cleaner

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.