Zoro Homepage

Liquid Protection PK4

  • Mfr # 7100169347

  • Zoro # G715271600


product price: $549.99
/pk 4, $137.50/ea
Free Shipping & Returns

Key Features

Length
300 ft
Material
Polyester
Color
Blue
Thickness
5 mil
For Use With
Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100169347
Zoro #
G715271600
UPC #
00051131368774
Country of Origin
United States

Dimensions

Length
300 ft
Width
6 in
Thickness
5 mil
Minimum Thickness
4 mil

Details

Item
Self-Stick Liquid Protection
Material
Polyester
Color
Blue
For Use With
Paint
Backing Construction
Fabric
Adhesive Material
Acrylic
Application
Overspray Protection; Surface Protection
Adhesive Backing
Adhesive Backed
Product Form
Roll
Slip-Resistant
Yes
Fire-Resistant
Yes
Product Type
Self-Stick Liquid Protection Fabric
Resistance Properties
UV Resistant
Anti-Static
No
Compatible Surface Material
Metal
Compatible Surface Type
Carpets, Floors, Hoses, Machine Rollers, Mats, Paint Scales, Part Stands, Tabletops
Leak-Resistant
Yes
Recyclable
No

Description

Liquid Protection Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.