Zoro Homepage

Liquid Protection PK6

  • Mfr # 7100169348

  • Zoro # G815271647


product price: $543.99
/pk 6, $90.67/ea
Free Shipping & Returns

Key Features

Length
300 ft
Material
Polyester
Color
Blue
Thickness
5 mil
For Use With
Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100169348
Zoro #
G815271647
UPC #
00051131368767
Country of Origin
United States

Dimensions

Length
300 ft
Width
4 in
Thickness
5 mil
Minimum Thickness
4 mil

Details

Item
Self-Stick Liquid Protection
Material
Polyester
Color
Blue
For Use With
Paint
Product Form
Roll
Adhesive Material
Acrylic
Compatible Surface Type
Carpets, Floors, Hoses, Machine Rollers, Mats, Paint Scales, Part Stands, Tabletops
Anti-Static
No
Compatible Surface Material
Metal
Resistance Properties
UV Resistant
Slip-Resistant
Yes
Product Type
Self-Stick Liquid Protection Fabric
Application
Overspray Protection; Surface Protection
Backing Construction
Fabric
Adhesive Backing
Adhesive Backed
Fire-Resistant
Yes
Leak-Resistant
Yes
Recyclable
No

Description

Liquid Protection Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.