Zoro Homepage

Marine High Gloss Gelcoat

  • Mfr # 7000044932

  • Zoro # G815699762


product price: $114.99
/ea
Sold in multiples of 4 for $459.96
Free Shipping & Returns

Key Features

Application Method
Polisher
Maximum pH Level
8.1
Features
Compound Removes Scratches Caused by Sanding, Fast-Cut Formulation Reduces Compounding Time, Formula Effectively Removes Oxidation, Stains and Surface Blemishes, Product is Wax and Silicone Free, Use of this Product Creates a High Gloss Shine
Flash Point
103 Degrees F
VOC Content Weight
516 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000044932
Zoro #
G815699762
UPC #
00051131060258
Country of Origin
United States

Dimensions

Container Size
10 lb

Details

Application Method
Polisher
Maximum pH Level
8.1
Features
Compound Removes Scratches Caused by Sanding, Fast-Cut Formulation Reduces Compounding Time, Formula Effectively Removes Oxidation, Stains and Surface Blemishes, Product is Wax and Silicone Free, Use of this Product Creates a High Gloss Shine
Flash Point
103 Degrees F
Item
Marine High Gloss Gelcoat
VOC Content Weight
516 g/L
Standards
OSHA 29 CFR 1910.1200
Product Form
Liquid
Minimum pH Level
7.8
Color
White
Product Type
Compound
Container Type
Can
Fragrance
Solvent
VOC Content Weight Percentage
27.4 %

Description

Marine High Gloss Gelcoat

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.