Marine Premium Filler, Can, Brown, Not Applicable

  • Mfr # 7000120451

  • Zoro # G916555974


product price: $89.25
/ea
Sold in multiples of 6 for $535.50
Free Shipping & Returns

Key Features

Color
Brown
Container Type
Can
Full Cure Time
1 hr
Base Type
Epoxy
VOC Content Weight
121 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120451
Zoro #
G916555974
UPC #
00051131460058
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Marine Premium Filler
Color
Brown
Container Type
Can
Full Cure Time
1 hr
Base Type
Epoxy
VOC Content Weight
121 g/L
Flash Point
111 Degrees C
Standards
OSHA 29 CFR 1910.1200
Features
Easy to Sand Formula, High Water Absorption Resistance, Recommended for Filling and Fairing Applications Above and Below the Waterline, Spreads Easily for Better Handling
Compatible Surface Material
Aluminum, Fiberglass, Metal, Wood
Product Type
Body Filler
Number of Components
One-Part System

Description

Marine Premium Filler

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.