Masking Tape, Yellow, 60 yd L, 1 in W

  • Mfr # 7000119816

  • Zoro # G015302196


product price: $6.39
/ea
Sold in multiples of 36 for $230.04

Key Features

Tape Color
Yellow
Tape Thickness
6.3 mil
Tape Elongation
9 %
Metric Tape Length
55 m
Maximum Tape Performance Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119816
Zoro #
G015302196
UPC #
00051131066533
Country of Origin
Canada

Dimensions

Tape Thickness
6.3 mil
Metric Tape Length
55 m
Imperial Tape Width
0.9 in
Metric Tape Width
24 mm
Imperial Tape Length
60 yd
Tape Length
60 yd
Tape Width
0.94 in

Details

Item
Automotive Masking Tape
Tape Color
Yellow
Tape Elongation
9 %
Maximum Tape Performance Temperature
250 Degrees F
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, Solvent-Resistant
Environment
Indoor
Common Industry
Automotive
Tape Type
Masking Tape
Liner Material
Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Adhesion to Steel
33 oz/in
Tape Brand
3M
Tape Adhesive Material
Rubber
Series
Automotive Refinish
Tape Tensile Strength
26 lb/in
Tape Backing Construction
Paper
Minimum Tape Performance Temperature
60 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Adhesive
Rubber
Material
Crepe Paper

Description

Automotive Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.