MaskingTape, Crepe, Grn, 60ydL, 1-1/2inW

  • Mfr # 7000120064

  • Zoro # G215302194


product price: $20.19
/ea
Sold in multiples of 8 for $161.52

Key Features

Tape Color
Green
Tape Thickness
3.5 mil
Tape Elongation
6 %
Tape Backing Construction
Paper
Tape Tensile Strength
15.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120064
Zoro #
G215302194
UPC #
00051131065277
Country of Origin
Japan

Dimensions

Tape Thickness
3.5 mil
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
1.5 in
Metric Tape Width
38 mm
Tape Width
1.5 in
Tape Length
60 yd

Details

Item
Precision Masking tape
Tape Color
Green
Tape Elongation
6 %
Tape Backing Construction
Paper
Tape Tensile Strength
15.5 lb/in
Product Form
Continuous Roll
Maximum Tape Performance Temperature
250 Degrees F
Tape Backing Material
Crepe Paper
Common Industry
Automotive
Tape Adhesive Material
Acrylic
Liner Material
Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints
Adhesion to Steel
10.4 oz/in
Tape Resistance Properties
Humidity-Resistant, Solvent-Resistant, Water-Resistant
Environment
Indoor/Outdoor
Tape Brand
3M
Series
Precision Masking
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
60 Degrees F
Tape Type
Masking Tape
Tape Adhesive
Acrylic

Description

Precision Masking tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.