MaskingTape, CrepePaper, Green, 60ydL, 1inW

  • Mfr # 7100031598

  • Zoro # G415302192


product price:  $11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

Tape Color
Green
Tape Adhesive
Acrylic
Tape Thickness
3.5 mil
Tape Adhesive Material
Acrylic
Tape Brand
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100031598
Zoro #
G415302192
UPC #
00051131066205
Country of Origin
Japan

Dimensions

Tape Thickness
3.5 mil
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
25 mm
Imperial Tape Width
1 in
Tape Width
1 in
Tape Length
60 yd

Details

Item
Precision Masking tape
Tape Color
Green
Tape Adhesive
Acrylic
Tape Adhesive Material
Acrylic
Tape Brand
3M
Liner Material
Paper
Tape Type
Masking Tape
Series
Precision Masking
Tape Tensile Strength
15.5 lb/in
Tape Backing Material
Crepe Paper
Environment
Indoor/Outdoor
Common Industry
Automotive
Product Form
Continuous Roll
Tape Resistance Properties
Solvent-Resistant, Water-Resistant
Tape Backing Construction
Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
10.4 oz/in
Maximum Tape Performance Temperature
250 Degrees F

Description

Precision Masking tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.