MaskingTape, CrepePaper, Grn, 60ydL, 3/4inW

  • Mfr # 7000045537

  • Zoro # G515302191


product price:  $7.45
/ea
Sold in multiples of 16 for $119.20

Key Features

Tape Color
Green
Tape Thickness
3.5 mil
Tape Elongation
6 %
Tape Tensile Strength
15.5 lb/in
Maximum Tape Performance Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000045537
Zoro #
G515302191
UPC #
00051131065260
Country of Origin
Japan

Dimensions

Tape Thickness
3.5 mil
Metric Tape Length
55 m
Metric Tape Width
19 mm
Imperial Tape Width
0.8 in
Imperial Tape Length
60 yd
Tape Length
60 yd
Tape Width
0.75 in

Details

Item
Precision Masking tape
Tape Color
Green
Tape Elongation
6 %
Tape Tensile Strength
15.5 lb/in
Maximum Tape Performance Temperature
250 Degrees F
Environment
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Adhesion to Steel
10.4 oz/in
Series
Precision Masking
Tape Backing Construction
Paper
Tape Brand
3M
Tape Backing Material
Crepe Paper
Product Form
Continuous Roll
Common Industry
Automotive
Liner Material
Paper
Tape Type
Masking Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints
Tape Resistance Properties
Humidity-Resistant, Solvent-Resistant, Water-Resistant
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Format
Single-Sided

Description

Precision Masking tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.