Zoro Homepage

MaskingTape, FlatbackPaper, Blu, 11ydL, 2inW

  • Mfr # 7100145501

  • Zoro # G315302193


product price: $46.75
/ea
Sold in multiples of 6 for $280.50

Key Features

Tape Color
Blue
Metric Tape Length
10 m
Liner Material
Paper
Series
Perforated Trim
Tape Brand
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100145501
Zoro #
G315302193
UPC #
00051131063495
Country of Origin
United States

Dimensions

Metric Tape Length
10 m
Imperial Tape Width
2 in
Imperial Tape Length
11 yd
Metric Tape Width
50.8 mm
Tape Width
2.0 in
Tape Length
10.94 yd

Details

Item
Perforated Trim Masking Tape
Tape Color
Blue
Liner Material
Paper
Series
Perforated Trim
Tape Brand
3M
Tape Backing Material
Kraft Paper
Product Form
Continuous Roll
Tape Type
Masking Tape
Environment
Indoor
Surface Compatibility
Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Common Industry
Automotive
Material
Paper

Description

Perforated Trim Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.