Zoro Homepage

MaskingTape, FlatbackPaper, Blu, 11ydL, 2inW

  • Mfr # 7100145502

  • Zoro # G815302198


product price: $43.99
/ea
Sold in multiples of 6 for $263.94

Key Features

Tape Color
Blue
Tape Backing Material
Kraft Paper
Liner Material
Paper
Metric Tape Length
10 m
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100145502
Zoro #
G815302198
UPC #
00051131063488
Country of Origin
United States

Dimensions

Metric Tape Length
10 m
Metric Tape Width
50.8 mm
Imperial Tape Length
11 yd
Imperial Tape Width
2 in
Tape Length
10.94 yd
Tape Width
2.0 in

Details

Item
Perforated Trim Masking Tape
Tape Color
Blue
Tape Backing Material
Kraft Paper
Liner Material
Paper
Tape Brand
3M
Product Form
Continuous Roll
Series
Perforated Trim
Tape Type
Masking Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Tape Adhesive Material
Rubber
Environment
Indoor
Common Industry
Automotive
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Material
Paper

Description

Perforated Trim Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.