Zoro Homepage

Metal Restorer and Polish

  • Mfr # 7000000616

  • Zoro # G516556005


product price: $41.35
/ea
Sold in multiples of 6 for $248.10

Key Features

Product Form
Paste
Color
Pink
Features
Formula Reverses the Effects of Oxidation, Metal Restorer Removes Rust and Corrosion, Paste Consistency Works Smoothly Over Metal, Polish Brings Out a Lustrous Shine, Recommended for Stainless Steel, Brass, Bronze, Copper, Chrome and Aluminum
Flash Point
200 Degrees F
Compatible Surface Material
Aluminum, Brass, Bronze, Chrome, Copper, Metal, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000616
Zoro #
G516556005
UPC #
00051131090194
Country of Origin
United States

Dimensions

Container Size
18 oz

Details

Product Form
Paste
Color
Pink
Features
Formula Reverses the Effects of Oxidation, Metal Restorer Removes Rust and Corrosion, Paste Consistency Works Smoothly Over Metal, Polish Brings Out a Lustrous Shine, Recommended for Stainless Steel, Brass, Bronze, Copper, Chrome and Aluminum
Flash Point
200 Degrees F
Compatible Surface Material
Aluminum, Brass, Bronze, Chrome, Copper, Metal, Stainless Steel
Item
Metal Restorer and Polish
Product Type
Polish
Standards
OSHA 29 CFR 1910.1200
Container Type
Bottle
Fragrance
Slight Ammoniacal
Maximum pH Level
9.4
VOC Content Weight Percentage
18 %
Application Method
Polisher
VOC Content Weight
349 g/L

Description

Metal Restorer and Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.