Milled Fiberglass Body Filler

  • Mfr # 7000120440

  • Zoro # G416099626


product price:  $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns

Key Features

Product Type
Body Filler
Number of Components
One-Part System
Container Size
1 gal
Color
Red
Features
Excellent for Reinforced Repairs to Holes, Cracks and Tears Under Traditional Body Filler, High-Resin Gel Makes for Exceptional Sag Resistance and Gap Spanning, Short-Strand Milled Fiberglass Adds Strength and Stability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000120440
Zoro #
G416099626
UPC #
00051131058163
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Product Type
Body Filler
Number of Components
One-Part System
Color
Red
Features
Excellent for Reinforced Repairs to Holes, Cracks and Tears Under Traditional Body Filler, High-Resin Gel Makes for Exceptional Sag Resistance and Gap Spanning, Short-Strand Milled Fiberglass Adds Strength and Stability
Standards
OSHA 29 CFR 1910.1200
Item
Milled Fiberglass Body Filler
Working Time
4 min
VOC Content Weight
121 g/L
Container Type
Can
Flash Point
111 Degrees C
Full Cure Time
20 min
Compatible Surface Material
Fiberglass, Metal
Base Type
Polyester

Description

Milled Fiberglass Body Filler

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.